Shop STEPHAN ROBERTS HOME
Create Account
2.5F-CAF11-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Diamond Black
- Mfr # 2.5F-CAF11-04
- Zoro # G003774936
product price:Â
$
33.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.5F-CAF11-04
- Zoro #
- G003774936
- UPC #
- 790444046091
- Country of Origin
- China
- Item
- Antifatigue Mat
Description
Stephan roberts home brings the finest and the most advanced kitchen anti fatigue mats in the market. pamper yourself with the comfort of our faux leather anti fatigue kitchen mat. say goodbye to foot, leg and back discomfort. specially engineered nbr foam reduces fatigue and stress significantly. perfect for kitchen, laundry, garage or workshop. non skid PVC backing safely keeps mat in place. take a step on stephan roberts home products and you will never want to step off.
Features- Nbr foam cushioning technology
- Wipe mat clean with mild soap and water
- Durable and stain resistant
- Non-skid embossed backing
- Perfect for kitchen, laundry, garage or workshop
- Color: Diamond Black
- Size: 18 x 30 in.
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.