Shop STEPSAVER
See all product information
Create Account
s 00001 Self-Adhesive Fast Patch Pre-Textured Wall Patch Kit, 31 Instant Repair Patches
- Mfr # 1
- Zoro # G916480092
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Height
7.12 in
Overall Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1
- Zoro #
- G916480092
- UPC #
- 690672000011
- Country of Origin
- United States
Dimensions
- Height
- 7.12 in
- Overall Width
- 6.25 in
Details
- Item
- Self-Adhesive Fast Patch Pre-Textured Wall Patch Kit, 31 Instant Repair Patches
Description
Self-Adhesive Fast Patch is designed to repair large holes such as doorknob holes. Fast Patch will also repair nail holes, wall anchor holes and one small stress crack too. Has a self-Adhesive lower surface and a paint ready upper surface. Uneven feathered edges help the Fast Patch blend into the surrounding surface too.
- No Sanding
- No Mud
- Works on Plaster or Drywall
- Wall Hole and Crack Repair
- No Spraying
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.