Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

StepWell Sanitizing Mat - Blue - 3" X 7" (Discontinued)

  • Mfr # 8353037160
  • Zoro # G6786161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8353037160
Zoro #
G6786161
UPC #
96801678548
Country of Origin
United States

Description

The StepWell mat provides an all-in-one solution for safely sanitizing shoes. It features a 2' x 3' well that holds an abrasive insert and your preferred liquid sanitizer, followed by a 3' x 5' carpeted section to help remove any excess moisture from shoes, reducing the likelihood of slips following sanitation. The insert serves as a splash guard and helps dislodge any dirt or debris from the bottom of shoes so the fluid can reach the entire sole surface. Wash, wipe, and walk on safely! Each mat includes one insert, and additional inserts are available in packs of four. The well holds one insert and approximately 84 ounces (2.5 liters) of sanitizing solution (not included). StepWell mats are compatible with most sanitizing/disinfecting solutions, but works best with quaternary and hydrogen peroxide sanitizing solutions. Made in the USA. This 3' X 7' mat measures approximately 35" X 82". Please note that mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. These mats are compliant with Prop65 and require no warning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.