Zoro Homepage
This item is Discontinued.
Steren CAT-6 UTP UL CMR 550MHz 1000 ft. Cable (Blue) 300-789BL

CAT-6 UTP UL CMR 550MHz 1000 ft. Cable (Blue) (Discontinued)

  • Mfr # 300-789BL
  • Zoro # G0201662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-789BL
Zoro #
G0201662
UPC #
884645118678
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Cable Type
Category 6
Color
Blue
Package Type
Bulk
Product Type
Network Cable

Description

For CAT-6 cable needs, the Steren 550 MHz CAT-6 UTP UL CMR Cable is sure to suit your applications well. These cables feature 23-gauge solid annealed bare copper conductors, flame retardant CMR, and exceed many specifications. This product comes in 4 pairs for easy identification and is set in a reel-in-box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.