Zoro Homepage
This item is Discontinued.
Steren Component A/V Cable Ivory, 50ft, 5-RCA 254-650IV

Component A/V Cable Ivory, 50ft, 5-RCA (Discontinued)

  • Mfr # 254-650IV
  • Zoro # G2760616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-650IV
Zoro #
G2760616
UPC #
884645738357
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Type
Component
Color
Ivory
Item
Component A/V Cable Ivory, 50ft , 5-RCA
Features
Molded
Product Type
Video Cable
Material
Polyvinyl Chloride (PVC) - Jacket
Compatibility
Connects DVD players to high-end TVs or monitors

Description

Component A/V Cable Ivory, 50ft , 5-RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.