Zoro Homepage

In-Wall Mount Enclosure, FastHome, 32in

  • Mfr # 550-205

  • Zoro # G7312334


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Depth
3.5"
Height
32"
Width
14.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-205
Zoro #
G7312334
UPC #
884645109096
Country of Origin
China

Dimensions

Depth
3.5"
Height
32"
Width
14.4"

Details

Item
In-Wall Mount Enclosure, FastHome , 32in
Color
White
Material
Steel
Product Type
Mounting Box

Description

In-Wall Mount Enclosure, FastHome , 32in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.