
In-Wall Mount Enclosure, FastHome, 44in
Mfr # 550-210
Zoro # G7312858
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Color
Textured White
Height
44 in
Width
14.38 in
Depth
3.50 in
Product Type
Mounting Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550-210
Zoro #
G7312858
UPC #
884645109102
Country of Origin
China
Dimensions
Height
44 in
Width
14.38 in
Depth
3.50 in
Details
Item
Mounting Box
Color
Textured White
Product Type
Mounting Box
Description
In-Wall Mount Enclosure, FastHome , 44in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.