Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Surge, 3 ft.

  • Mfr # 905-132

  • Zoro # G4522902


product price: $14.89
/ea

Key Features

Type
Surge
Cord Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905-132
Zoro #
G4522902
UPC #
884645184673
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
Surge

Description

Plastic Surge Strip, 3ft Cord, RA Plug,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.