Zoro Homepage
This item is Discontinued.
Steren RCA Jack to 2-RCA Plug Y Audio Cable Ivo 254-207IV

RCA Jack to 2-RCA Plug Y Audio Cable Ivo (Discontinued)

  • Mfr # 254-207IV
  • Zoro # G5657654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-207IV
Zoro #
G5657654
UPC #
884645108914
Country of Origin
China

Dimensions

Cable Length
6"

Details

Color
Ivory
Item
RCA Jack to 2-RCA Plug Y Audio Cable Ivo
Features
Molded
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Video Cable

Description

RCA Jack to 2-RCA Plug Y Audio Cable Ivo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.