
Toslink Digital Optical Audio Cable, 25f
Mfr # 260-025
Zoro # G5656656
product price: $6.89
/eaSold in multiples of 5 for $34.45
Key Features
Cable Type
Fiber Optic
Cable Length
25 ft
Color
Blue
Features
Molded
Material
Polyvinyl Chloride (PVC) - Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260-025
Zoro #
G5656656
UPC #
884645139932
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Cable Type
Fiber Optic
Color
Blue
Features
Molded
Item
Audio Cable
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Audio Cable
Connection A
1 x Toslink Digital Audio
Connection B
1 x Toslink Digital Audio
Device Supported
Audio Device
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Patch Cable
Description
Toslink Digital Optical Audio Cable, 25f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.