Spatula, 9 in L, 0.75 fl oz, WH, PK100

  • Mfr # F36931-0150

  • Zoro # G502590716


product price: $250.99
/pk 100, $2.51/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
20 mL/3/4 oz
Color
White
Overall Length
23 cm, 9 1/16 in
Handle Length
76.2 mm, 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36931-0150
Zoro #
G502590716
UPC #
191634087366
Country of Origin
United Kingdom

Dimensions

Overall Length
23 cm, 9 1/16 in
Handle Length
76.2 mm, 3 in
Handle Dia.
0.75 in, 19.05 mm
Overall Width
1 in, 2.54 cm
Size
9 in
Overall Width - Imperial
1 in
Overall Length - Imperial
9 in
Blade Width - Imperial
3/4 in
Handle Diameter - Imperial
3/4 in
Handle Length - Imperial
3 in
Blade Length - Imperial
5 7/8 in

Details

Item
Spatula
Material
Polypropylene
Capacity
20 mL/3/4 oz
Color
White
Sterile/Non-Sterile
Sterile
Standards
EU Approved, FDA Compliant - Safe for Food, Drug, and Cosmetic Use
Features
Contrasting Color for Easy Visibility if Left in Material
Autoclavable
No
Working Temp.
100 Degrees C (212 Degrees F)
Meets/Exceeds
FDA and EU Conforming Material
Type
Closed End Keeps Powders Secure Within Spatula, Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
Product Type
Powder Sampling Lance
Sterilization Method
Gamma Irradiation
Capacity - Imperial
0.75 fl oz
Capacity - Metric
20 mL

Description

Spatula, Capacity - Imperial 0.75 fl oz, Handle Diameter - Imperial 3/4 in, Handle Length - Imperial 3 in, Overall Length - Imperial 9 in, Overall Width - Imperial 1 in, Blade Length - Imperial 5 7/8 in, Blade Width - Imperial 3/4 in, Product Type Powder Sampling Lance, Material Polypropylene, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Approved, FDA Compliant - Safe for Food, Drug, and Cosmetic Use, Capacity - Metric 20 mL, Sterilization Method Gamma Irradiation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.