Sampling Lance, 37 1/2in L, 6.8fl oz, PK20

  • Mfr # F36974-0950

  • Zoro # G202590689


product price: $416.99
/pk 20, $20.85/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Overall Length
37 19/32 in, 95.5 cm
Type
Open Blade Works Well With Sticky Cohesive Powders, Ready for One Time Use and Disposal, Rounded Edges Help Hold Sample in Place
Meets/Exceeds
FDA and EU Conforming Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36974-0950
Zoro #
G202590689
UPC #
191634084662
Country of Origin
United Kingdom

Dimensions

Overall Length
37 19/32 in, 95.5 cm
Handle Dia.
1.25 in, 31.75 mm
Overall Width
1 1/4 in, 3.18 cm
Size
37.5 in
Handle Length
101.6 mm, 4 in
Overall Length - Imperial
37 1/2 in
Handle Diameter - Imperial
1 1/4 in
Overall Width - Imperial
1 1/4 in
Handle Length - Imperial
4 in
Blade Length - Imperial
33 1/2 in
Blade Width - Imperial
7/8 in

Details

Item
Powder Sampling Lance
Material
HDPE
Color
White
Type
Open Blade Works Well With Sticky Cohesive Powders, Ready for One Time Use and Disposal, Rounded Edges Help Hold Sample in Place
Meets/Exceeds
FDA and EU Conforming Material
Sterile/Non-Sterile
Sterile
Capacity
200 mL/6.8 oz
Working Temp.
100 Degrees C (212 Degrees F)
Product Type
Powder Sampling Lance
Capacity - Imperial
6.8 fl oz
Autoclavable
No
Standards
EU Conforming Material, FDA Compliant - Safe for Food
Features
Lot Stamped for Accurate Tracing, Open Blade Works Well with Sticky, Cohesive Powders, One Time Use and Disposal
Capacity - Metric
200 mL
Sterilization Method
Gamma Irradiation

Description

Powder Sampling Lance, Capacity - Imperial 6.8 fl oz, Handle Diameter - Imperial 1 1/4 in, Handle Length - Imperial 4 in, Overall Length - Imperial 37 1/2 in, Overall Width - Imperial 1 1/4 in, Blade Length - Imperial 33 1/2 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Lance, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 200 mL, Sterilization Method Gamma Irradiation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.