This item is Discontinued.

Sterileware Spatula, 13 in L, 1.375 fl oz, Blue, PK100 F36932-0250

Spatula, 13 in L, 1.375 fl oz, Blue, PK100 (Discontinued)

  • Mfr # F36932-0250
  • Zoro # G702590677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F36932-0250
Zoro #
G702590677
UPC #
191634087427
Country of Origin
United Kingdom

Dimensions

Overall Length
12 63/64 in, 33 cm
Handle Length
3 in, 76.2 mm
Size
13 in
Overall Width
2.54 cm, 1 in
Handle Dia.
19.05 mm, 0.75 in
Handle Diameter - Imperial
3/4 in
Handle Length - Imperial
3 in
Overall Width - Imperial
1 in
Overall Length - Imperial
13 in
Blade Length - Imperial
9 7/8 in
Blade Width - Imperial
3/4 in

Details

Item
Spatula
Material
Polypropylene
Capacity
40 mL/1 3/8 oz
Color
Blue
Meets/Exceeds
FDA and EU Conforming Material
Autoclavable
Yes
Sterile/Non-Sterile
Sterile
Standards
EU Approved, FDA Compliant - Safe for Food, Drug, and Cosmetic Use
Features
Contrasting Color for Easy Visibility if Left in Material
Working Temp.
100 Degrees C (212 Degrees F)
Type
Closed End Keeps Powders Secure Within Spatula, Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
Product Type
Powder Sampling Lance
Capacity - Imperial
1.375 fl oz
Sterilization Method
Gamma Irradiation
Capacity - Metric
40 mL

Description

Spatula, Capacity - Imperial 1.375 fl oz, Handle Diameter - Imperial 3/4 in, Handle Length - Imperial 3 in, Overall Length - Imperial 13 in, Overall Width - Imperial 1 in, Blade Length - Imperial 9 7/8 in, Blade Width - Imperial 3/4 in, Product Type Powder Sampling Lance, Material Polypropylene, Color Blue, Sterile/Non-Sterile Sterile, Autoclavable Yes, Standards EU Approved, FDA Compliant - Safe for Food, Drug, and Cosmetic Use, Capacity - Metric 40 mL, Sterilization Method Gamma Irradiation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.