Sampling Thief, 39 3/8inL, 0.34fl oz, PK20
- Mfr # F37874-1010
- Zoro # G602492460
product price:Â
$
389.99
/pk of 20, $19.50/ea
Free Shipping & Returns
Key Features
Size
39.5 in
Standards
EU Conforming Material, FDA Compliant - Safe for Food
Autoclavable
No
Capacity
10 mL/0.34 oz
Sterile/Non-Sterile
Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F37874-1010
- Zoro #
- G602492460
- UPC #
- 191634084440
- Country of Origin
- United Kingdom
- Item
- Powder Sampling Thief
- Standards
- EU Conforming Material, FDA Compliant - Safe for Food
- Autoclavable
- No
- Capacity
- 10 mL/0.34 oz
- Sterile/Non-Sterile
- Sterile
- Color
- White
- Material
- HDPE
- Type
- Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
- Features
- Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
- Working Temp.
- 100 Degrees C (212 Degrees F)
- Meets/Exceeds
- FDA and EU Conforming Material
- Product Type
- Powder Sampling Thief
- Capacity - Imperial
- 0.34 fl oz
- Sterilization Method
- Gamma Irradiation
- Capacity - Metric
- 10 mL
- Shell Material
- HDPE
- Wire Color
- White
- Traction Material
- HDPE
Dimensions
- Size
- 39.5 in
- Overall Width
- 10.16 cm, 4 in
- Handle Dia.
- 0.5 in, 12.7 mm
- Overall Length
- 100 cm, 39 3/8 in
- Blade Length - Imperial
- 39 3/8 in
- Handle Diameter - Imperial
- 1/2 in
- Blade Width - Imperial
- 7/8 in
- Overall Width - Imperial
- 4 in
- Overall Length - Imperial
- 39 3/8 in
- Fits Chest Size
- Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
Description
Powder Sampling Thief, Capacity - Imperial 0.34 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 39 3/8 in, Overall Width - Imperial 4 in, Blade Length - Imperial 39 3/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 10 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.