12258004 19.88 in. Ultra Easy Carry Hamper White

  • Mfr # 208378
  • Zoro # G703896136
product price: 
$
96.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
208378
Zoro #
G703896136
UPC #
-
Country of Origin
United States

Description

The ultra easy carry hamper effectively combines the valued features of portability and capacity. Lifting large loads of laundry is made more comfortable because of the sturdy construction and reinforced rim. The integrated handles on all four sides allow for easy carrying through narrow doorways, hallways, and up and down stairs. The polished finish, unique shape, and attention to detail will provide customers with an attractive and efficient laundry solution.

Features
  • New design combines the features of portability and capacity
  • Integrated handles allow for easy carrying from any side
  • Sturdy construction and reinforced rim makes lifting large loads more comfortable
  • Polished finish and sleek modern design
  • Color - White
  • Dimension - 22-1/4 l x 17-3/8 w x 19-7/8 h in.
  • Item weight - 3.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews