Shop STERILITE
See all product information
Create Account
3 gal. Polypropylene Oval Wastebasket, Black
- Mfr # 10819002F
- Zoro # G7291787
product price:Â
$
13.39
/ea
Key Features
Trash Container Capacity
3 gal
Container Capacity
2 3/5 gal
Container Shape
Oval
Color
Black
Height
13 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10819002F
- Zoro #
- G7291787
- UPC #
- -
- Country of Origin
- United States
- Trash Container Capacity
- 3 gal
- Container Capacity
- 2 3/5 gal
- Item
- Trash Can
- Container Shape
- Oval
- Color
- Black
- Lid Opening Mechanism
- Foot Pedal
- Material
- Polypropylene
- Features
- Accommodates a Standard Plastic Shopping Bag, BPA-Free and Phthalate-Free, Hands-Free Access, Removable Bag Liner Helps Keep Trash Bag in Place, Slim Oval Design Fits Conveniently in Narrow Spaces
- Includes
- Bag
- Specific Container Material
- Polypropylene
- Indoor/Outdoor
- Indoor
- Vented
- No
- Primary Container Color
- Black
- Container Material
- Polypropylene
- Product Type
- Wastebasket
- Wire Color
- Black
Dimensions
- Height
- 13 3/8 in
- Width
- 91/4"
- Overall Width
- 9 1/4 in
- Trash Can Dia./Width
- 9-1/4"
- Depth
- 11 1/2 in
- Width/Diameter
- 9-1/4"
- Fits Chest Size
- Accommodates a Standard Plastic Shopping Bag, BPA-Free and Phthalate-Free, Hands-Free Access, Removable Bag Liner Helps Keep Trash Bag in Place, Slim Oval Design Fits Conveniently in Narrow Spaces
Description
Oval, 3 gal, Black, Height 13 3/8 in, Depth 11 1/2 in, Polypropylene, Lid Included, Foot Pedal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.