30 gal Gray & Soft Fern Tuff1 Latching Tote, 4PK
- Mfr # 15273V04
- Zoro # G324188863
product price:Â
$
290.99
/pk of 4, $72.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15273V04
- Zoro #
- G324188863
- UPC #
- -
- Country of Origin
- China
Description
The new latching tuff1 totes are durable even in colder environments and are ideal for storing items in the garage, shed, or basement areas. These rugged totes are a great storage solution for camping supplies, sporting equipment, and seasonal items. Indexed lids offer secure stacking capabilities for efficient use of vertical space and the channeled walls provide added strength to help support heavier loads. Robust latches securely attach the lid to the base and provide a comfortable grip for transport. Features Designed for active storage needs. Heavy duty latches. Temperature and impact resistant. Integrated handles for easier lifting. Polyethylene. Gray lid & base with soft fern latches. Pack of 4. Specifications Color: Gray. Capacity: 30 gal. Country of Origin: USA. Dimension: 29.88 in x 19.75 in x 18.13 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.