Shop STERILITE
See all product information
Create Account
Drawer Unit, 35.75 in H, 19.25 in W
- Mfr # 01743V01
- Zoro # G816584678
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
4
Overall Width
19 1/4 in
Drawer Depth
7 1/8 in
Drawer Height
7 1/8 in
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01743V01
- Zoro #
- G816584678
- UPC #
- 073149017437
- Country of Origin
- United States
- Number of Drawers
- 4
- Duty Rating
- Heavy Duty
- Door Type
- Solid
- Item
- Drawer Unit
- Number of Keys
- 0
- Cabinet Material
- Plastic
- Base Type
- Frame
- Frame Assembled
- Assembled
- Cabinet Color
- Flat Gray
- Number of Doors
- 0
- Door Handle Type
- Slide Grip
- Adjustable Dividers
- No
- Drawer Handle Type
- Pull
Dimensions
- Overall Width
- 19 1/4 in
- Drawer Depth
- 7 1/8 in
- Drawer Height
- 7 1/8 in
- Overall Depth
- 25 5/8 in
- Drawer HxWxD
- 25 1/2 x 18 3/4 x 7 1/8
- Drawer Width
- 18 3/4 in
- Overall Height
- 35 3/4 in
Description
Drawer Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.