Zoro Homepage

Large Nesting Showoff, Blue Aquarium

  • Mfr # 18768606

  • Zoro # G7299496


product price: $9.69
/ea

Key Features

Color
Clear
Drawer Height
11-1/2 in
Material - Cabinets
Plastic
Drawer Depth
15-1/4 in
Drawer Width
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18768606
Zoro #
G7299496
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
11-1/2 in
Drawer Depth
15-1/4 in
Drawer Width
9-3/4 in

Details

Color
Clear
Item
Storage Box
Material - Cabinets
Plastic

Description

Storage Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.