Zoro Homepage

Polypropylene White, 3 Drawers

  • Mfr # 20738006F

  • Zoro # G7299505


product price: $8.15
/ea

Key Features

Color
White
Drawer Depth
8-1/2 in
Drawer Width
7-1/4 in
Material
Polypropylene
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20738006F
Zoro #
G7299505
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
8-1/2 in
Drawer Width
7-1/4 in
Depth
8-1/2 in
Drawer Height
6-7/8 in

Details

Item
Drawer Unit
Color
White
Material
Polypropylene
Number of Drawers
3

Description

Drawer Unit, Number of Drawers 3, Drawer Depth 8-1/2 in, Drawer Width 7-1/4 in, Drawer Height 6-7/8 in, Depth 8-1/2 in, Color White, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.