Zoro Homepage

Shelf Cabinet, 4 Shelves, Flat Gray

  • Mfr # 01423V01

  • Zoro # G216555742


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Roof Material
Polypropylene
Nominal Exterior Height
68.5 in
Nominal Exterior Depth
13.4 in
Includes Floor
Yes
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01423V01
Zoro #
G216555742
UPC #
073149100177
Country of Origin
United States

Dimensions

Nominal Exterior Height
68.5 in
Nominal Exterior Depth
13.4 in
Interior Depth
13 3/8 in
Interior Width
24 3/4 in
Door Opening Width
23 in
Door Opening Height
66 in
Nominal Exterior Width
24.8 in
Interior Height
68 1/2 in

Details

Roof Material
Polypropylene
Includes Floor
Yes
Number of Doors
2
Lockable
Yes
Product Type
Shelf Cabinet
Item
Shelf Cabinet
Door Type
Hinged
Color
Flat Gray
Assembled
Unassembled
Storage Capacity
13 cu ft
Wall Material
Polypropylene
Number of Shelves
4
Includes Lock
No
Roof Design
Straight

Description

Shelf Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.