Zoro Homepage

Shelf Unit, 150 lb Capac., 76 in H

  • Mfr # 01553V01

  • Zoro # G516313646


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Assembled
Unassembled
Color
Gray
Number of Shelves
5
Mounting Hardware Required
No
Overall Height
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01553V01
Zoro #
G516313646
UPC #
073149-099402
Country of Origin
United States

Dimensions

Overall Height
76 in
Overall Width
36 in
Overall Depth
18 in

Details

Assembled
Unassembled
Color
Gray
Number of Shelves
5
Mounting Hardware Required
No
Distance Between Shelves
15 3/4 in
Item
Shelf Unit
Frame Material
Polypropylene
Shelf Style
Ventilated
Load Capacity per Shelf
150 lb
Shelving Material
Polypropylene
Resistance Properties
Corrosion-Resistant
Whole Unit Load Capacity
750 lb

Description

Shelf Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.