Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001

  • Mfr # 29308001

  • Zoro # G204060937


product price: $90.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29308001
Zoro #
G204060937
UPC #
073149293084
Country of Origin
China

Description

  • Durable storage cart
  • Features clear drawer front design that allows for easy identification of contents
  • Useful in any room of the home or office
  • Comfortable handles and easy slide-out drawers are simple to use
  • Casters are included to create rolling storage options
  • Great for crafts and hobby's
  • Assembled and ready to use
  • White
  • 15-.25" x 21-.75 x 24"
  • Length: 15.25
  • Width: 24
  • Height: 21.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.