Shop STERILITE
See all product information
Create Account
Stackable Storage Tote W/ Lid, 10.3 gal, 29 3/8 in L x 18 in W x 6 in H, Clear, White
- Mfr # 42608006
- Zoro # G5478886
product price:Â
$
15.75
/ea
Sold in multiples of 2 for
$31.50
Key Features
Overall Height
6 in
Overall Length
29 3/8 in
Overall Width
18 in
Type
Stackable
Volume Capacity
10.3 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42608006
- Zoro #
- G5478886
- UPC #
- 073149196088
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Overall Length
- 29 3/8 in
- Overall Width
- 18 in
- Overall L x W x H
- 29 3/8 in L x 18 in W x 6 in H
- Inside Length
- 26 3/8 in
- Inside Width
- 15 1/4 in
- Inside Height
- 5 1/8 in
- Bottom Inside Length
- 30 1/2 in
- Bottom Inside Width
- 12 3/4 in
- Top Inside Length
- 34 in
- Top Inside Width
- 15 7/8 in
- Wire Rope Length
- 29 3/8 in
- Length
- 29 3/8 in
Description
Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -28 Degrees F, Body Color Clear, Lid Color White, Nestable Nesting Capable, Overall Height 6 1/8 in, Overall Length 34 7/8 in, Overall Width 16 5/8 in, Resistant To Not Applicable, Stackable Stacking Capable, Volume Capacity 10.3 gal, NSF Certified Not NSF Certified, Bottom Inside Length 30 1/2 in, Bottom Inside Width 12 3/4 in, Edge/Corner Design Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.