
Storage Tote W/ Lid, 14 in L x 11 in W x 6-1/4 in H, Clear, 4 PK
Mfr # 19658604
Zoro # G206382693
product price:Â $58.29
/pk 4, $14.57/eaKey Features
Overall Height
6-1/4 in
Overall Length
14 in
Overall Width
11 in
Color
Clear
Overall L x W x H
14 in L x 11 in W x 6-1/4 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19658604
Zoro #
G206382693
UPC #
73149965868
Country of Origin
United Kingdom
Dimensions
Overall Height
6-1/4 in
Overall Length
14 in
Overall Width
11 in
Overall L x W x H
14 in L x 11 in W x 6-1/4 in H
Details
Color
Clear
Item
Storage Tote W/ Lid
Description
STERILITE DEEP CLIP CLEAR STORAGE BOX WITH LATCHED LID 19658604 - 14"L X 11"W X 6-1/4"H THE CLIP BOXES ARE A GREAT SOLUTION FOR STORING AND ORGANIZING SMALLER ITEMS IN THE HOME AND OFFICE. THE CLEAR BASE AND LID ALLOW CONTENTS TO BE EASILY IDENTIFIED FROM ANY ANGLE, AND THE TIGHT-CLASPING LATCHES ENSURE THAT THE LID REMAINS SECURE TO THE BASE.
- TIGHT-CLASPING LATCHES HOLD LID SECURELY TO BASE CLEAR FOR EASY IDENTIFICATION OF CONTENTS MODULAR ITEMS STACK TO EFFICIENTLY UTILIZE VALUABLE SPACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.