Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Basket, 15 7/8" L, 13 1/8" W, 6" H

  • Mfr # 16268006

  • Zoro # G7299453


product price: $5.99
/ea

Key Features

Color
White
Drawer Height
6 in
Material - Cabinets
Plastic
Drawer Depth
15-7/8 in
Drawer Width
12-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16268006
Zoro #
G7299453
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
6 in
Drawer Depth
15-7/8 in
Drawer Width
12-7/8 in

Details

Color
White
Item
Basket
Material - Cabinets
Plastic

Description

Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.