Ultra Basket, with Titanium Inserts, S
Mfr # 16228012
Zoro # G7299417
product price: $4.69
/eaKey Features
Color
White
Drawer Height
4 in
Drawer Depth
11-1/8 in
Drawer Width
8 in
Material - Cabinets
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16228012
Zoro #
G7299417
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
4 in
Drawer Depth
11-1/8 in
Drawer Width
8 in
Details
Color
White
Item
Basket
Material - Cabinets
Plastic
Description
Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.