Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide 3 Drawer Unit

  • Mfr # 20938003

  • Zoro # G7299593


product price: $17.39
/ea

Key Features

Color
White
Material - Cabinets
Plastic
Number of Drawers per Cabinet
13
Drawer Width
14-1/2 in
Drawer Depth
14-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20938003
Zoro #
G7299593
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
14-1/2 in
Drawer Depth
14-5/8 in
Drawer Height
10-5/8 in

Details

Color
White
Item
Drawer Unit
Material - Cabinets
Plastic
Number of Drawers per Cabinet
13

Description

Drawer Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.