Condensate Return
Mfr # 41215-G
Zoro # G616557681
product price: $2,755.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Phase
Three
Overflow Port Pipe Diameter
1 1/4 in
Pump Technology
Centrifugal
Overall Height
28 in
Pump System Design
Simplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41215-G
Zoro #
G616557681
UPC #
-
Country of Origin
United States
Dimensions
Overflow Port Pipe Diameter
1 1/4 in
Overall Height
28 in
Inlet Diameter
2 1/2 in
Overall Width
16.2 in
Discharge Diameter
3/4 in
Vent Line Port Pipe Diameter
1 1/4 in
Drain Port Diameter
1/2 in
Description
Condensate Return
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.