Zoro Homepage

Condensate Return

  • Mfr # 4128-GD

  • Zoro # G916665277


product price: $4,266.99
/ea
Free Shipping & Returns

Key Features

Pump Technology
Centrifugal
Application
Condensate Return
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Impeller Material
Brass
Tank Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4128-GD
Zoro #
G916665277
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Overall Height
23.25 in
Drain Port Diameter
1/2 in
Inlet Diameter
2 in
Overflow Port Pipe Diameter
1 1/2 in
Overall Width
12.38 in
Vent Line Port Pipe Diameter
1 1/2 in

Details

Pump Technology
Centrifugal
Application
Condensate Return
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Impeller Material
Brass
Tank Orientation
Vertical
Pump Activation Type
Float Switch
Power Source
Corded Electric
Phase
Single
Pump System Design
Duplex
Media Temperature - Maximum
200 Degrees F
Discharge Gender
Female
Nameplate Voltage
115/230V AC
Inlet Standard
NPT
Electrical Connection Type
Hardwired
Horsepower
1/3 hp
Inlet Gender
Female
Tank Capacity
15 gal
Item
Condensate Return System
Discharge Standard
NPT
Revolutions Per Minute - Maximum
3,450 RPM
Flow Rate - Maximum
12 gpm
Series
4100
Pump Type
Condensate Return
Discharge Pressure
20 psi
Equivalence of Direct Radiation Rating
8,000
Tank Material
Steel
Feet of Head - Maximum
50 ft

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.