Zoro Homepage

Condensate Return

  • Mfr # 42215-GD

  • Zoro # G516665264


product price: $5,899.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2 in
Discharge Diameter
3/4 in
Inlet Gender
Female
Inlet Standard
NPT
Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42215-GD
Zoro #
G516665264
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
3/4 in
Overall Width
12 in
Overall Height
35.13 in
Vent Line Port Pipe Diameter
2 1/2 in
Overflow Port Pipe Diameter
1 1/2 in
Drain Port Diameter
2 in

Details

Inlet Gender
Female
Inlet Standard
NPT
Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Series
4200
Nameplate Voltage
115/230V AC
Horsepower
1/2 hp
Feet of Head - Maximum
50 ft
Revolutions Per Minute - Maximum
3,450 RPM
Impeller Material
Brass
Tank Orientation
Vertical
Discharge Standard
NPT
Media Temperature - Maximum
200 Degrees F
Phase
Single
Pump Type
Condensate Return
Discharge Pressure
20 psi
Discharge Gender
Female
Electrical Connection Type
Hardwired
Tank Material
Cast Iron
Pump Activation Type
Float Switch
Equivalence of Direct Radiation Rating
15,000
Application
Condensate Return
Pump Technology
Centrifugal
Pump System Design
Duplex
Tank Capacity
24 gal
Item
Condensate Return System
Power Source
Corded Electric
Flow Rate - Maximum
22.5 gpm

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.