Zoro Homepage

Condensate Return

  • Mfr # 4228-GD

  • Zoro # G416665272


product price: $4,931.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Inlet Gender
Female
Vent Line Port Pipe Diameter
2 1/2 in
Media Temperature - Maximum
200 Degrees F
Pump Type
Condensate Return
Tank Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4228-GD
Zoro #
G416665272
UPC #
-
Country of Origin
United States

Dimensions

Vent Line Port Pipe Diameter
2 1/2 in
Overflow Port Pipe Diameter
1 1/2 in
Drain Port Diameter
2 in
Overall Height
35.13 in
Inlet Diameter
2 in
Discharge Diameter
3/4 in
Overall Width
9 in

Details

Inlet Gender
Female
Media Temperature - Maximum
200 Degrees F
Pump Type
Condensate Return
Tank Orientation
Vertical
Item
Condensate Return System
Power Source
Corded Electric
Pump Activation Type
Float Switch
Discharge Standard
NPT
Equivalence of Direct Radiation Rating
8,000
Flow Rate - Maximum
12 gpm
Inlet Standard
NPT
Tank Capacity
15 gal
Pump System Design
Duplex
Impeller Material
Brass
Application
Condensate Return
Nameplate Voltage
115/230V AC
Series
4200
Feet of Head - Maximum
50 ft
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Gender
Female
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Discharge Pressure
20 psi
Pump Technology
Centrifugal
Tank Material
Cast Iron
Horsepower
1/3 hp
Phase
Single

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.