Zoro Homepage

Condensate Return

  • Mfr # 42310-JD

  • Zoro # G216665243


product price: $6,622.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Impeller Material
Brass
Horsepower
3/4 hp
Pump System Design
Duplex
Overflow Port Pipe Diameter
1 1/2 in
Nameplate Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42310-JD
Zoro #
G216665243
UPC #
-
Country of Origin
United States

Dimensions

Overflow Port Pipe Diameter
1 1/2 in
Drain Port Diameter
2 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Overall Height
35.13 in
Overall Width
9 in
Vent Line Port Pipe Diameter
2 1/2 in

Details

Impeller Material
Brass
Horsepower
3/4 hp
Pump System Design
Duplex
Nameplate Voltage
115/230V AC
Revolutions Per Minute - Maximum
3,450 RPM
Tank Capacity
15 gal
Pump Technology
Centrifugal
Pump Type
Condensate Return
Flow Rate - Maximum
15 gpm
Pump Activation Type
Float Switch
Discharge Pressure
20 psi
Power Source
Corded Electric
Discharge Gender
Female
Equivalence of Direct Radiation Rating
10,000
Feet of Head - Maximum
70 ft
Inlet Standard
NPT
Discharge Standard
NPT
Media Temperature - Maximum
200 Degrees F
Electrical Connection Type
Hardwired
Tank Orientation
Vertical
Item
Condensate Return System
Inlet Gender
Female
Series
4200
Application
Condensate Return
Phase
Single
Tank Material
Cast Iron

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.