Zoro Homepage

Condensate Return

  • Mfr # 42315-GD

  • Zoro # G316665259


product price: $7,300.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Discharge Pressure
30 psi
Application
Condensate Return
Tank Material
Cast Iron
Equivalence of Direct Radiation Rating
15,000
Tank Capacity
24 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42315-GD
Zoro #
G316665259
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
1 1/2 in

Details

Discharge Pressure
30 psi
Application
Condensate Return
Tank Material
Cast Iron
Equivalence of Direct Radiation Rating
15,000
Tank Capacity
24 gal
Flow Rate - Maximum
22.5 gpm
Pump System Design
Duplex
Tank Orientation
Vertical
Inlet Standard
NPT
Pump Type
Condensate Return
Discharge Standard
NPT
Feet of Head - Maximum
70 ft
Phase
Three
Nameplate Voltage
230/460V AC
Inlet Gender
Female
Item
Condensate Return System
Discharge Gender
Female
Horsepower
1 hp

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.