Zoro Homepage

Condensate Return

  • Mfr # 4328-GD

  • Zoro # G716557505


product price: $7,250.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Feet of Head - Maximum
50 ft
Inlet Diameter
2 in
Media Temperature - Maximum
200 Degrees F
Pump Activation Type
Float Switch
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4328-GD
Zoro #
G716557505
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Vent Line Port Pipe Diameter
1 1/4 in
Discharge Diameter
3/4 in
Overflow Port Pipe Diameter
1 1/4 in
Drain Port Diameter
1/2 in
Overall Height
23.25 in
Overall Width
17 in

Details

Feet of Head - Maximum
50 ft
Media Temperature - Maximum
200 Degrees F
Pump Activation Type
Float Switch
Power Source
Corded Electric
Discharge Gender
Female
Nameplate Voltage
115/230V AC
Discharge Standard
NPT
Tank Capacity
15 gal
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Flow Rate - Maximum
12 gpm
Revolutions Per Minute - Maximum
3,450 RPM
Item
Condensate Return System
Application
Condensate Return
Phase
Single
Inlet Gender
Female
Horsepower
1/3 hp
Discharge Pressure
20 psi
Pump Type
Condensate Return
Tank Orientation
Vertical
Equivalence of Direct Radiation Rating
8,000
Series
4300
Pump Technology
Centrifugal
Pump System Design
Duplex
Impeller Material
Brass
Electrical Connection Type
Hardwired
Inlet Standard
NPT
Tank Material
Stainless Steel

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.