Zoro Homepage

Condensate Return

  • Mfr # 605.00015.08

  • Zoro # G716665439


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Feet of Head - Maximum
50 ft
Phase
Single
Discharge Pressure
20 psi
Series
G Series
Discharge Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605.00015.08
Zoro #
G716665439
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in

Details

Feet of Head - Maximum
50 ft
Phase
Single
Discharge Pressure
20 psi
Series
G Series
Horsepower
1/3 hp
Discharge Gender
Female
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Discharge Standard
NPT
Item
Condensate Return System
Flow Rate - Maximum
12 gpm
Nameplate Voltage
115/230

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.