Zoro Homepage

Condensate Return System, 16" L, 230V AC

  • Mfr # 42315-JD

  • Zoro # G922656306


product price: $14,802.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42315-JD
Zoro #
G922656306
UPC #
-
Country of Origin
United States

Description

Condensate Return System, Equivalence of Direct Radiation Rating 15,000, Horsepower 1 hp, Maximum Flow Rate @ 30 Feet of Head Not Applicable, Maximum Flow Rate @ 40 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Nameplate Voltage 230V AC, Pump Type Condensate Return, Tank Capacity 24 gal, Maximum Flow Rate @ 35 Feet of Head Not Applicable, Maximum Flow Rate @ 45 Feet of Head Not Applicable, Maximum Flow Rate @ 60 Feet of Head Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.