Temperature Regulator - Cooling
- Mfr # T561.02.C000
- Zoro # G023945569
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Pipe Connection Size
1/2 in
Overall Width
3 1/8 in
Sensor Length
6 in
Operating Temperature - Minimum
60 Degrees F
Operating Temperature - Maximum
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T561.02.C000
- Zoro #
- G023945569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Connection Size
- 1/2 in
- Overall Width
- 3 1/8 in
- Sensor Length
- 6 in
- Overall Height
- 7 in
- Sensor Diameter
- 5/8 in
Details
- Item
- Temperature Regulator - Cooling
- Operating Temperature - Minimum
- 60 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Pressure - Maximum
- 125 psi
- For Media
- Cold Water
- Product Type
- Temperature Regulator
- Body Material
- Brass Alloy
Description
Temperature Regulator - Cooling, Sensor Length 6 in, Overall Height 7 in, Overall Width 3 1/8 in, Body Material Brass Alloy
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.