Zoro Homepage

Accessories, 3218-5/169-9/16

  • Mfr # 20022-PC-NA

  • Zoro # G5079725


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Undermount
Body Material
Stainless Steel
Overall Width
18-1/4 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20022-PC-NA
Zoro #
G5079725
UPC #
885612582089
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
18-1/4 in
Overall Height
9 in
Depth
9 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Item
Kitchen Sink

Description

Give your kitchen a professional, sophisticated feel with the clean, contemporary lines of the Ludington kitchen sink. With deep bowls, included accessories and multiple styles to choose from, it’s the perfect choice for any kitchen—especially in the home of people who love to cook. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.