Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Bypass Panel Left

  • Mfr # 1214231-ADR-GC03

  • Zoro # G008431964


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Length
66.792 in
Height (In.)
0.3 in
Width (In.)
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1214231-ADR-GC03
Zoro #
G008431964
UPC #
885612875136
Country of Origin
Unknown

Dimensions

Length
66.792 in
Height (In.)
0.3 in
Width (In.)
30.5 in

Description


Genuine Sterling part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.