Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Ups Arbor Climbing Line, 12.7mm x 120ft, Lime/Grey

  • Mfr # SBU-120-LG-NS

  • Zoro # G812322199


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
12.7mm (1/2")
Rope Material
Nylon/Polyester
Rope Strand Count
24
Rope Type
Arborist Climbing
Width
0.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBU-120-LG-NS
Zoro #
G812322199
UPC #
810122891734
Country of Origin
Canada

Dimensions

Rope Dia.
12.7mm (1/2")
Rope Length
120 ft.
Width
0.5 in.
Size (In.)
120 ft.

Details

Rope Material
Nylon/Polyester
Rope Strand Count
24
Rope Type
Arborist Climbing
Item
Climbing Rope
Color
Lime Grey
Tensile Strength
6,280 lbs. (28 kN)

Description

Sterling Big-Ups is a fully certified 12.7mm 1/2in arbor climbing rope featuring a braided nylon core over a 24-strand braided polyester sheath. The firm yet flexible feel of this rope along with the smooth 24 strand sheath, makes this rope a great option for both moving and stationary rope systems MRS and SRS in both mechanical and cordage based setups. Lime/Grey color stands out in the canopy. Also available in Orange. MBS: 6,280 lbs. 28kN, Elongation at 300 lbs: 1.7%, Elongation at 540 lbs: 3.2%. CE Certified to EN 1891 Type A and meets ANSI Z133 standard.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.