Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Evacuation Kit FCX, ANSI

  • Mfr # 41153

  • Zoro # G316285563


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Standards
Meets ANSI Z359.4
Application
Emergency egress system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41153
Zoro #
G316285563
UPC #
846604042035
Country of Origin
United States

Details

Standards
Meets ANSI Z359.4
Application
Emergency egress system

Description

The FCX Bucket Evac Kit is a compact, emergency egress system beneficial for utility personnel or arborists working alone in a lift. This kit features our auto-locking FCX Descent Control Device with smooth modulation for easy control, as well as a spring-loaded handle that stays out of the way until loaded. Paired with the SafeTech Escape Rope, this kit provides a controlled evacuation when needed most. The low-profile bag can be easily secured inside the bucket and stays out of the way until needed. Kit Contents: FCX Descent Control Device, ANSI Snaphook, Aluminum ANSI-rated carabiner with captive pin, 75' of 8.0 mm SafeTech Escape Rope, 24" 11/16" Nylon Sling, Water-resistant, durable low-profile storage bag. Weight: 3.95 lb. Meets ANSI Z359.4 Self Rescue System.


  • Designed specifically for escaping a frozen aloft bucket
  • Emergency egress system beneficial for utility personnel or arborists working alone in a lift
  • 75' of 8.0 mm SafeTech Escape Rope this kit provides a controlled evacuation
  • Water-resistant durable low-profile storage bag stays out of the way until needed
  • Meets ANSI Z359.4 Self Rescue System
  • Weight: 3.95 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.