Zoro Homepage

Bypass Door 46.000W X 65.500H

  • Mfr # 5960-46S

  • Zoro # G601941013


product price: $643.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Finish
Silver Frame Finish with Pebbled Glass Texture
Width (In.)
46 in
Height (In.)
65-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5960-46S
Zoro #
G601941013
UPC #
87206854392
Country of Origin
Unknown

Dimensions

Width (In.)
46 in
Height (In.)
65-1/2 in

Details

Finish
Silver Frame Finish with Pebbled Glass Texture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.