Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bypass Door 57.750W X 65.500H

  • Mfr # 5960-57S

  • Zoro # G401940681


product price: $585.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Finish
Pebbled Silver
Height (In.)
65-1/2 in
Width (In.)
57-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5960-57S
Zoro #
G401940681
UPC #
87206854071
Country of Origin
Unknown

Dimensions

Height (In.)
65-1/2 in
Width (In.)
57-3/8 in

Details

Finish
Pebbled Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.