Zoro Homepage

CoreX-12 5/8" x 30 ft. Yellow Crane Sling

  • Mfr # SCSL-30-YL

  • Zoro # G921914001


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSL-30-YL
Zoro #
G921914001
UPC #
810122897316
Country of Origin
Canada

Description

Sterling's Crane Sling Kit is purpose-built for crane-assisted tree work. It's the only ASME B30.9-compliant crane sling kit for arborists-and the strongest on the market. Built from rugged 5/8" CoreX-12 with two 12" hand-spliced eyes with protective wear pads: one to the crane hook, the other wraps the limb and connects back with a lifting shackle for a choked pick.. Strong, light, and intuitive connection to the crane when needing to lift and lower large limbs. Color coordinated: 30' sling is yellow and 40' sling is red for easy identification. Scannable compatible with a data matrix on the label. Individual slings are available for purchase on their own. MBS: 36,900 lbs. (164.5kN) WLL Basket: 14,760 lbs. (65.8kN), WLL Vertical: 7,380 lbs. (32.9kN), WLL Choker: 5,535 lbs. (24.7kN)

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.