Zoro Homepage

Deluxe 1/8 Bath Door 56.25X59.375 Clear

  • Mfr # 5905-3G05-S

  • Zoro # G408597710


product price: $496.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Silver
Material
Anodized Aluminum
Height (In.)
56.25 in
Length
2.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5905-3G05-S
Zoro #
G408597710
UPC #
885612986375
Country of Origin
Unknown

Dimensions

Height (In.)
56.25 in
Length
2.3125 in

Details

Finish
Silver
Material
Anodized Aluminum

Description

With a sleek design and slim frame, the Deluxe sliding bath door offers smooth, quiet, and stable operation due to its unique continuous bottom track guide system. It has a reversible top track and towel bar that allows a choice between a rounded or accen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.