Deluxe Framed Sliding Shower Door 43-7/8"-48-7/8" W X 70" H

  • Mfr # 5976-48S

  • Zoro # G4822518


product price: $406.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Finish
Silver Frame Finish with Rain Glass Texture
Height (In.)
70 in
Width (In.)
48-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5976-48S
Zoro #
G4822518
UPC #
87206292316
Country of Origin
United States

Dimensions

Height (In.)
70 in
Width (In.)
48-7/8 in

Details

Item
Deluxe Framed Sliding Shower Door 43-7/8"?48-7/8" W X 70" H
Finish
Silver Frame Finish with Rain Glass Texture

Description

The Deluxe framed sliding shower door offers smooth, quiet operation. It has a reversible top track and towel bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.