
Disposable Gloves, Nitrile, Powder-Free, M, 2000 PK, Gray
Mfr # 50707
Zoro # G113085311
product price: $687.99
/pk 2000, $0.34/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips
Texture
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50707
Zoro #
G113085311
UPC #
-
Country of Origin
Thailand
Dimensions
Size
M
Details
Item
Disposable Gloves
Color
Gray
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips
Texture
Textured
Cuff Style
Beaded
Description
Nitrile material allows for comfortable wear Textured fingertips provide reliable grip Beaded cuffs help keep the gloves in place Chemo tested Cyclophosphamide, Doxorubicin HCl, Etoposide, 5-Fluorouracil, Paclitaxel Taxol, Cisplatin, Decarbonize, Ifosfamide, Mitoxantrone, Vincristine Sulfate Nonsterile and designed for one-time use Like all medical gloves, these are powder free Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.