Zoro Homepage

Disposable Gloves, Nitrile, Powder-Free, S, 200 PK, Gray

  • Mfr # 50706

  • Zoro # G213085358


product price: $70.49
/pk 200, $0.35/ea

Key Features

Color
Gray
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50706
Zoro #
G213085358
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Gray
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips
Texture
Textured
Cuff Style
Beaded

Description

Nitrile material allows for comfortable wear Textured fingertips provide reliable grip Beaded cuffs help keep the gloves in place Chemo tested Cyclophosphamide, Doxorubicin HCl, Etoposide, 5-Fluorouracil, Paclitaxel Taxol, Cisplatin, Decarbonize, Ifosfamide, Mitoxantrone, Vincristine Sulfate Nonsterile and designed for one-time use Like all medical gloves, these are powder free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.