
Ensemble Curve 34In Vikrell Shower End Wall Set
Mfr # 72345100-0
Zoro # G014539128
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Width (In.)
1.69 in
Depth (In.)
72.5 in
Length
29.31 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72345100-0
Zoro #
G014539128
UPC #
195711136398
Country of Origin
Unknown
Dimensions
Width (In.)
1.69 in
Depth (In.)
72.5 in
Length
29.31 in
Details
Finish
White
Color
White
Description
With a unique curved design, the Ensemble Curve shower end wall set pairs a fresh look with exceptional functionality. Built of solid Vikrell material for strength, durability, and lasting beauty, it features a smooth, shiny surface thats easy to clean, and the modular design allows it to be moved around corners and through doorways with ease. Pair with an Ensemble Curve back wall and GUARD+ shower base for caulk-free installation.
- • Easy-to-clean, durable high-gloss finish
- • Tongue-and-groove modular design allows for easy installation during any phase of construction
- • Genuine Sterling Manufacturing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.